Skip Content
Discontinued with Replacement
LOCKWASHER REG SPLIT 1-1/8 ZN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LOCKWASHER REG SPLIT 1-1/8 ZN

PORTEOUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFC00350-4100-021
  • Mfr. Model # 00350-4100-021
  • UNSPSC # 31161801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 49.87 lbs
Suggested Replacement Product
REGULAR SPLIT LOCKWASHER ZB 1.125

Price: NA

Technical Specs

  • Application Helps Prevent Loosening
  • Colour -
  • For Use With Bolts and Nuts
  • Item Split Lock Washer
  • Inside Dia. 1.153"
  • Finish Zinc
  • Package Quantity 375
  • Material Steel
  • Outside Dia. 1.847"
  • Size -
  • Type Standard
  • Fits Bolt Sizes 1-1/8"
  • Refills 2DB19
  • Thickness 0.281"
  • Meets/Exceeds ASME B18.21.1
  • Rockwell Hardness C38 to C46
  • Thickness Tolerance -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list