Skip Content
LOCKWASHER REG SL BRZ NO.8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCKWASHER REG SL BRZ NO.8

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU43150.016.0001
  • Mfr. Model # U43150.016.0001
  • UNSPSC # 31161800
  • CATALOGUE PAGE # 1019
  • Shipping Weight 0.049 lbs

Product Details

Helical regular, silicon bronze, fits bolt sizes #8, inside dia. 0.167 in, outside dia. 0.293 in, thickness 0.04, meets/exceeds ASME B18.21.1.

Technical Specs

  • Inside Dia. 0.167"
  • Package Quantity 100
  • Outside Dia. 0.293"
  • Material Silicon Bronze
  • Type Helical Regular
  • Thickness 0.04"
  • Size #8
  • Fits Bolt Sizes #8
  • Meets/Exceeds ASME B18.21.1
  • Colour Plain
  • Item Split Lock Washer

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list