LOCKWASHER REG SL BRZ NO.12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LOCKWASHER REG SL BRZ NO.12

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU43150.021.0001
  • Mfr. Model # U43150.021.0001
  • UNSPSC # 31161800
  • CATALOGUE PAGE # 1019
  • Shipping Weight 0.132 lbs

Product Details

Helical regular, silicon bronze, fits bolt sizes #12, inside dia. 0.220 in, outside dia. 0.377 in, thickness 0.056, meets/exceeds ASME B18.21.1.

Technical Specs

  • Colour Plain
  • Inside Dia. 0.220"
  • Material Silicon Bronze
  • Item Split Lock Washer
  • Outside Dia. 0.377"
  • Package Quantity 100
  • Size #12
  • Type Standard
  • Fits Bolt Sizes #12
  • Meets/Exceeds ASME B18.21.1
  • Thickness 0.056"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list