LOCKWASHER REG SL BRZ 1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LOCKWASHER REG SL BRZ 1/2

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU43150.050.0001
  • Mfr. Model # U43150.050.0001
  • UNSPSC # 31161800
  • CATALOGUE PAGE # 1019
  • Shipping Weight 0.33 lbs

Product Details

Helical regular, silicon bronze, fits bolt sizes 1/2 in, inside dia. 0.502 in, outside dia. 0.869 in, thickness 0.125, meets/exceeds ASME B18.21.1.

Technical Specs

  • Inside Dia. 0.502"
  • Item Split Lock Washer
  • Material Silicon Bronze
  • Outside Dia. 0.869"
  • Package Quantity 25
  • Size 1/2"
  • Type Standard
  • Fits Bolt Sizes 1/2"
  • Thickness 0.125"
  • Meets/Exceeds ASME B18.21.1
  • Rockwell Hardness B90

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list