Discontinued with Replacement
LOCKWASHER M8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

LOCKWASHER M8

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM37000.080.0001
  • Mfr. Model # M37000.080.0001
  • UNSPSC # 31161800
  • CATALOGUE PAGE # 979
  • Shipping Weight 0.004 lbs
Suggested Replacement Product
LOCKWASHER M8,100/PK

Web Price : $3.56 / PACKAGE

Technical Specs

  • Finish Furnace Black
  • Inside Dia. 8.1mm
  • Material Carbon Steel
  • Outside Dia. 14.8mm
  • Type Standard
  • Fits Bolt Sizes M8
  • Meets/Exceeds DIN127B
  • Size M8
  • Application General Purpose
  • Item Split Lock Washer
  • Package Quantity 100
  • Rockwell Hardness C44 to C51
  • Thickness Tolerance +/-0.10mm
  • Thickness 2mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list