Discontinued with Replacement
LOCKWASHER M7 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

LOCKWASHER M7

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM37000.070.0001
  • Mfr. Model # M37000.070.0001
  • UNSPSC # 31161800
  • CATALOGUE PAGE # 979
  • Shipping Weight 0.003 lbs
Suggested Replacement Product
LOCKWASHER M7,100/PK

Your Price: NA

Technical Specs

  • Inside Dia. 7.1mm
  • Finish Plain
  • Material Steel
  • Outside Dia. 12.8mm
  • Type Standard
  • Fits Bolt Sizes M7
  • Meets/Exceeds D127B
  • Size M7
  • Item Split Lock Washer
  • Package Quantity 100
  • Thickness 1.6mm
  • Rockwell Hardness C38 to C46

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list