LOCKWASHER M6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LOCKWASHER M6

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM37200.060.0001
  • Mfr. Model # M37200.060.0001
  • UNSPSC # 31161800
  • CATALOGUE PAGE # 979
  • Shipping Weight 0.1 lbs

Technical Specs

  • Finish Furnace Black
  • Inside Dia. 6.1mm
  • Material Carbon Steel
  • Type Hi Collar
  • Fits Bolt Sizes M6
  • Outside Dia. 9.9mm
  • Meets/Exceeds DIN 7980
  • Size M6
  • For Use With Socket Head Cap Screws
  • Item Split Lock Washer
  • Package Quantity 100
  • Thickness 1.6mm
  • Rockwell Hardness C44 to C51

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list