Skip Content
LOCKWASHER M5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCKWASHER M5

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM37200.050.0001
  • Mfr. Model # M37200.050.0001
  • UNSPSC # 31161800
  • CATALOGUE PAGE # 979
  • Shipping Weight 0.06 lbs

Technical Specs

  • Inside Dia. 5.1mm
  • Material Carbon Steel
  • Outside Dia. 8.8mm
  • Finish Furnace Black
  • Type Hi Collar
  • Fits Bolt Sizes M5
  • Meets/Exceeds DIN 7980
  • Size M5
  • Item Split Lock Washer
  • Package Quantity 100
  • Thickness 1.6mm
  • For Use With Socket Head Cap Screws
  • Rockwell Hardness C44 to C51

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list