LOCKWASHER M5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited. View Replacement
This product is no longer available online. View Replacement. For more details, please call 1-888-602-0000 (M-F 7am - 8pm ET).

LOCKWASHER M5

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM37000.050.0001
  • Mfr. Model # M37000.050.0001
  • UNSPSC # 31161800
  • CATALOGUE PAGE # 979
  • Shipping Weight 0.001 lbs

Technical Specs

  • Outside Dia. 9.2mm
  • Inside Dia. 5.1mm
  • Finish Furnace Black
  • Meets/Exceeds DIN127B
  • Material Carbon Steel
  • Fits Bolt Sizes M5
  • Type Standard
  • Size M5
  • Application General Purpose
  • Item Split Lock Washer
  • Package Quantity 100
  • Thickness 1.2mm
  • Thickness Tolerance +/-0.10mm
  • Rockwell Hardness C44 to C51

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list