LOCKWASHER M4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LOCKWASHER M4

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM37200.040.0001
  • Mfr. Model # M37200.040.0001
  • UNSPSC # 31161800
  • CATALOGUE PAGE # 979
  • Shipping Weight 1.0 lbs

Technical Specs

  • Finish BLNK (Blank Steel)
  • Inside Dia. 4.1 mm
  • Material Carbon Steel
  • Outside Dia. 7.0 mm
  • Fits Bolt Sizes M4
  • Type Helical High-Collar
  • Meets/Exceeds D7980
  • Size M4
  • For Use With Socket Head Cap Screws
  • Item Split Lock Washer
  • Package Quantity 100
  • Thickness 1.2mm
  • Rockwell Hardness C44 - C51

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list