Skip Content
LOCKWASHER M4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCKWASHER M4

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM37000.040.0001
  • Mfr. Model # M37000.040.0001
  • UNSPSC # 31161800
  • CATALOGUE PAGE # 979
  • Shipping Weight 0.01 lbs

Technical Specs

  • Inside Dia. 4.1mm
  • Material Carbon Steel
  • Outside Dia. 7.6mm
  • Finish Furnace Black
  • Type Standard
  • Meets/Exceeds DIN127B
  • Fits Bolt Sizes M4
  • Size M4
  • Application General Purpose
  • Item Split Lock Washer
  • Package Quantity 100
  • Thickness 0.9mm
  • Rockwell Hardness C44 to C51
  • Thickness Tolerance +/-0.10mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list