Skip Content
LOCKWASHER M36 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCKWASHER M36

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM37000.360.0001
  • Mfr. Model # M37000.360.0001
  • UNSPSC # 31161800
  • CATALOGUE PAGE # 979
  • Shipping Weight 0.297 lbs

Technical Specs

  • Finish Plain
  • Inside Dia. 36.5mm
  • Material Steel
  • Outside Dia. 58.2mm
  • Fits Bolt Sizes M36
  • Type Standard
  • Meets/Exceeds D127B
  • Size M36
  • Item Split Lock Washer
  • Package Quantity 2
  • Rockwell Hardness C38 to C46
  • Thickness 6mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list