LOCKWASHER M33 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LOCKWASHER M33

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM37000.330.0001
  • Mfr. Model # M37000.330.0001
  • UNSPSC # 31161800
  • CATALOGUE PAGE # 979
  • Shipping Weight 0.278 lbs

Technical Specs

  • Material Carbon Steel
  • Finish BLNK (Blank Steel)
  • Inside Dia. 33.5 mm
  • Type External Tooth Type A
  • Outside Dia. 55.2 mm
  • Meets/Exceeds D127B
  • Fits Bolt Sizes M33
  • Size M33
  • Item Split Lock Washer
  • Package Quantity 2
  • Thickness 6mm
  • Rockwell Hardness C38 - C46

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list