Skip Content
LOCKWASHER M3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCKWASHER M3

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM37320.030.0001
  • Mfr. Model # M37320.030.0001
  • UNSPSC # 31161800
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.011 lbs

Technical Specs

  • Finish BLNK (Blank Steel)
  • Inside Dia. 3.2 mm
  • Type Internal Toothed, Open Perimeter
  • Material Carbon Steel
  • Outside Dia. 6.0 mm
  • Fits Bolt Sizes M3
  • Meets/Exceeds D6797J
  • Application General Purpose
  • Item Lock Washer
  • Package Quantity 100
  • Thickness 0.4 - 0.8mm
  • Rockwell Hardness C35 - C42

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list