Skip Content
LOCKWASHER M3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCKWASHER M3

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM37200.030.0001
  • Mfr. Model # M37200.030.0001
  • UNSPSC # 31161800
  • CATALOGUE PAGE # 979
  • Shipping Weight 0.024 lbs

Technical Specs

  • Finish BLNK (Blank Steel)
  • Inside Dia. 3.1 mm
  • Material Carbon Steel
  • Outside Dia. 5.6 mm
  • Fits Bolt Sizes M3
  • Type Helical High-Collar
  • Meets/Exceeds D7980
  • Size M3
  • For Use With Socket Head Cap Screws
  • Item Split Lock Washer
  • Package Quantity 100
  • Thickness 1mm
  • Rockwell Hardness C44 - C51

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list