Discontinued with Replacement
LOCKWASHER M3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

LOCKWASHER M3

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM37000.030.0001
  • Mfr. Model # M37000.030.0001
  • UNSPSC # 31161800
  • CATALOGUE PAGE # 979
  • Shipping Weight 0.001 lbs
Suggested Replacement Product
LOCKWASHER M3,100/PK

Your Price: NA

Technical Specs

  • Finish BLNK (Blank Steel)
  • Material Carbon Steel
  • Inside Dia. 3.1 mm
  • Type External Tooth Type A
  • Outside Dia. 6.2 mm
  • Meets/Exceeds D127B
  • Fits Bolt Sizes M3
  • Size M3
  • Application General Purpose
  • Item Split Lock Washer
  • Package Quantity 100
  • Thickness 0.8mm
  • Thickness Tolerance +/-0.10mm
  • Rockwell Hardness C44 - C51

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list