Discontinued with Replacement
LOCKWASHER M3.5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

LOCKWASHER M3.5

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM37000.035.0001
  • Mfr. Model # M37000.035.0001
  • UNSPSC # 31161800
  • CATALOGUE PAGE # 979
  • Shipping Weight 0.001 lbs
Suggested Replacement Product
LOCKWASHER M3.5,100/PK

Your Price : NA PACKAGE

Technical Specs

  • Material Carbon Steel
  • Finish BLNK (Blank Steel)
  • Inside Dia. 3.6 mm
  • Outside Dia. 6.7 mm
  • Type External Tooth Type A
  • Fits Bolt Sizes M3.5
  • Meets/Exceeds D127B
  • Size M3.5
  • Application General Purpose
  • Item Split Lock Washer
  • Package Quantity 100
  • Thickness 0.8mm
  • Rockwell Hardness C44 - C51
  • Thickness Tolerance +/-0.10mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list