Skip Content
LOCKWASHER M27 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCKWASHER M27

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM37000.270.0001
  • Mfr. Model # M37000.270.0001
  • UNSPSC # 31161800
  • CATALOGUE PAGE # 979
  • Shipping Weight 0.317 lbs

Technical Specs

  • Inside Dia. 27.5 mm
  • Finish BLNK (Blank Steel)
  • Material Carbon Steel
  • Type External Tooth Type A
  • Outside Dia. 43.0 mm
  • Fits Bolt Sizes M27
  • Meets/Exceeds D127B
  • Size M27
  • Item Split Lock Washer
  • Package Quantity 5
  • Thickness 5mm
  • Rockwell Hardness C38 - C46

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list