Discontinued with Replacement
LOCKWASHER M24 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

LOCKWASHER M24

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM37200.240.0001
  • Mfr. Model # M37200.240.0001
  • UNSPSC # 31161800
  • CATALOGUE PAGE # 979
  • Shipping Weight 0.04 lbs
Suggested Replacement Product
LOCKWASHER M24,10/PK

Your Price: NA

Technical Specs

  • Finish BLNK (Blank Steel)
  • Inside Dia. 24.5 mm
  • Fits Bolt Sizes M24
  • Material Carbon Steel
  • Outside Dia. 35.9 mm
  • Meets/Exceeds D7980
  • Type Helical High-Collar
  • Size M24
  • Item Split Lock Washer
  • Package Quantity 10
  • Thickness 5mm
  • Rockwell Hardness C38 - C46

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list