Skip Content
LOCKWASHER M24 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCKWASHER M24

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM37000.240.0001
  • Mfr. Model # M37000.240.0001
  • UNSPSC # 31161800
  • CATALOGUE PAGE # 979
  • Shipping Weight 0.58 lbs

Technical Specs

  • Finish Plain
  • Material Steel
  • Inside Dia. 24.5mm
  • Outside Dia. 40.0mm
  • Type Standard
  • Fits Bolt Sizes M24
  • Meets/Exceeds D127B
  • Size M24
  • Item Split Lock Washer
  • Thickness 5mm
  • Package Quantity 10
  • Rockwell Hardness C44 to C51

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list