Skip Content
LOCKWASHER M20 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCKWASHER M20

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM37200.200.0001
  • Mfr. Model # M37200.200.0001
  • UNSPSC # 31161800
  • CATALOGUE PAGE # 979
  • Shipping Weight 0.03 lbs

Technical Specs

  • Inside Dia. 20.2mm
  • Material Steel
  • Finish Plain
  • Type Hi Collar
  • Outside Dia. 30.6mm
  • Fits Bolt Sizes M20
  • Meets/Exceeds D7980
  • Size M20
  • Item Split Lock Washer
  • Package Quantity 10
  • Thickness 4.5mm
  • Rockwell Hardness C38 to C46

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list