Skip Content
LOCKWASHER M12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCKWASHER M12

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM37320.120.0001
  • Mfr. Model # M37320.120.0001
  • UNSPSC # 31161800
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.133 lbs

Technical Specs

  • Inside Dia. 13.0 mm
  • Finish BLNK (Blank Steel)
  • Material Carbon Steel
  • Type Internal Toothed, Open Perimeter
  • Outside Dia. 20.5 mm
  • Fits Bolt Sizes M12
  • Meets/Exceeds D6797J
  • Package Quantity 50
  • Item Lock Washer
  • Thickness 1mm
  • Rockwell Hardness C35 - C42

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list