Skip Content
LOCKWASHER IZ ZP M8 (8.2MM) close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCKWASHER IZ ZP M8 (8.2MM)

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM37480.082.0001
  • Mfr. Model # M37480.082.0001
  • UNSPSC # 31161800
  • CATALOGUE PAGE # 979
  • Shipping Weight 0.18 lbs

Technical Specs

  • Finish Zinc
  • Inside Dia. 8.2mm
  • Outside Dia. 14.0mm
  • Material Steel
  • Type Internal Tooth, Closed Perimeter
  • Fits Bolt Sizes M8.2
  • Meets/Exceeds D6798J
  • Size M8
  • Item Lock Washer
  • Package Quantity 100
  • Rockwell Hardness C38 to C46
  • Thickness 0.8mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list