LOCKWASHER IZ ZP M6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LOCKWASHER IZ ZP M6

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM37480.060.0001
  • Mfr. Model # M37480.060.0001
  • UNSPSC # 31161800
  • CATALOGUE PAGE # 979
  • Shipping Weight 0.075 lbs

Technical Specs

  • Finish ELVZ (Zinc Plated)
  • Inside Dia. 6.4 mm
  • Material Carbon Steel
  • Outside Dia. 11.0 mm
  • Fits Bolt Sizes M6
  • Type Internal Toothed, Closed Perimeter
  • Meets/Exceeds D6798J
  • Size M6
  • Item Lock Washer
  • Colour Zinc
  • Package Quantity 100
  • Thickness 0.7mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list