Skip Content
LOCKWASHER IZ ZP M5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCKWASHER IZ ZP M5

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM37480.050.0001
  • Mfr. Model # M37480.050.0001
  • UNSPSC # 31161800
  • CATALOGUE PAGE # 979
  • Shipping Weight 0.062 lbs

Technical Specs

  • Inside Dia. 5.3 mm
  • Finish ELVZ (Zinc Plated)
  • Outside Dia. 10.0 mm
  • Material Carbon Steel
  • Fits Bolt Sizes M5
  • Type Internal Toothed, Closed Perimeter
  • Meets/Exceeds D6798J
  • Size M5
  • Colour Zinc
  • Item Lock Washer
  • Package Quantity 100
  • Thickness 0.6mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list