Skip Content
LOCKWASHER IZ ZP M5 (5.1MM) close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCKWASHER IZ ZP M5 (5.1MM)

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM37480.051.0001
  • Mfr. Model # M37480.051.0001
  • UNSPSC # 31161800
  • CATALOGUE PAGE # 979
  • Shipping Weight 0.06 lbs

Technical Specs

  • Inside Dia. 5.1 mm
  • Outside Dia. 9.0 mm
  • Material Carbon Steel
  • Type Internal Toothed, Closed Perimeter
  • Meets/Exceeds D6798J
  • Fits Bolt Sizes M5
  • Finish ELVZ (Zinc Plated)
  • Size M5
  • Item Lock Washer
  • Package Quantity 100
  • Thickness 0.5mm
  • Rockwell Hardness C38 - C46

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List