Skip Content
LOCKWASHER IZ ZP M4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCKWASHER IZ ZP M4

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM37480.040.0001
  • Mfr. Model # M37480.040.0001
  • UNSPSC # 31161800
  • CATALOGUE PAGE # 979
  • Shipping Weight 0.031 lbs

Technical Specs

  • Finish ELVZ (Zinc Plated)
  • Inside Dia. 4.3 mm
  • Type Internal Toothed, Closed Perimeter
  • Material Carbon Steel
  • Outside Dia. 8.0 mm
  • Meets/Exceeds D6798J
  • Fits Bolt Sizes M4
  • Size M4
  • Colour Zinc
  • Item Lock Washer
  • Package Quantity 100
  • Thickness 0.5mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list