Skip Content
LOCKWASHER IZ ZP M12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCKWASHER IZ ZP M12

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM37480.120.0001
  • Mfr. Model # M37480.120.0001
  • UNSPSC # 31161800
  • CATALOGUE PAGE # 979
  • Shipping Weight 0.18 lbs

Technical Specs

  • Inside Dia. 12.5 mm
  • Finish ELVZ (Zinc Plated)
  • Material Carbon Steel
  • Outside Dia. 20.5 mm
  • Type Internal Toothed, Closed Perimeter
  • Fits Bolt Sizes M12
  • Meets/Exceeds D6798J
  • Size M12
  • Item Lock Washer
  • Package Quantity 50
  • Thickness 1mm
  • Rockwell Hardness C38 - C46

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list