LOCKWASHER IZ ZP M10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LOCKWASHER IZ ZP M10

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM37480.100.0001
  • Mfr. Model # M37480.100.0001
  • UNSPSC # 31161800
  • CATALOGUE PAGE # 979
  • Shipping Weight 0.28 lbs

Technical Specs

  • Inside Dia. 10.5 mm
  • Finish ELVZ (Zinc Plated)
  • Material Carbon Steel
  • Type Internal Toothed, Closed Perimeter
  • Meets/Exceeds D6798J
  • Outside Dia. 18.0 mm
  • Fits Bolt Sizes M10
  • Size M10
  • Item Lock Washer
  • Package Quantity 100
  • Thickness 0.9mm
  • Rockwell Hardness C38 - C46

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list