LOCKWASHER INT T-A ZP NO.12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LOCKWASHER INT T-A ZP NO.12

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU37480.021.0001
  • Mfr. Model # U37480.021.0001
  • UNSPSC # 31161800
  • CATALOGUE PAGE # 1059
  • Shipping Weight 0.005 lbs

Technical Specs

  • Finish Zinc
  • Material Carbon Steel
  • Inside Dia. 0.231"
  • Outside Dia. 0.410"
  • Type Internal Tooth, Type A
  • Size NO.12
  • Fits Bolt Sizes #12
  • Meets/Exceeds ASME B18.21.1
  • Application Helps Prevent Loosening
  • Item Lock Washer
  • For Use With Small Screws
  • Package Quantity 100
  • Thickness 0.027"
  • Rockwell Hardness C40 to C50

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list