Skip Content
LOCKWASHER INT T-A ZP 7/16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCKWASHER INT T-A ZP 7/16

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU37480.043.0001
  • Mfr. Model # U37480.043.0001
  • UNSPSC # 31161800
  • CATALOGUE PAGE # 1059
  • Shipping Weight 0.048 lbs

Technical Specs

  • Finish ELVZ (Zinc Plated)
  • Material Carbon Steel
  • Inside Dia. 0.448"
  • Outside Dia. 0.740"
  • Size 7/16"
  • Fits Bolt Sizes 7/16"
  • Type Internal Tooth Type A
  • Meets/Exceeds ASME B18.21.1
  • Item Lock Washer
  • Package Quantity 25
  • Thickness 0.032"
  • Rockwell Hardness C40 - C50

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list