Skip Content
LOCKWASHER INT T-A ZP 5/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCKWASHER INT T-A ZP 5/8

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU37480.062.0001
  • Mfr. Model # U37480.062.0001
  • UNSPSC # 31161800
  • CATALOGUE PAGE # 1059
  • Shipping Weight 0.047 lbs

Technical Specs

  • Outside Dia. 1.045"
  • Inside Dia. 0.640"
  • Material Steel
  • Finish Zinc
  • Size 5/8"
  • Type Internal Tooth, Type A
  • Fits Bolt Sizes 5/8"
  • Meets/Exceeds ASME B18.21.1
  • Item Lock Washer
  • Package Quantity 10
  • Thickness 0.042"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list