Skip Content
LOCKWASHER INT T-A ZP 3/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCKWASHER INT T-A ZP 3/8

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU37480.037.0001
  • Mfr. Model # U37480.037.0001
  • UNSPSC # 31161800
  • CATALOGUE PAGE # 1059
  • Shipping Weight 0.09 lbs

Technical Specs

  • Inside Dia. 0.384"
  • Finish Zinc
  • Material Steel
  • Outside Dia. 0.670"
  • Fits Bolt Sizes 3/8"
  • Meets/Exceeds ASME B18.21.1
  • Size 3/8"
  • Type Internal Tooth, Type A
  • Item Lock Washer
  • Package Quantity 50
  • Thickness 0.032"
  • Rockwell Hardness C40 to C50

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list