Skip Content
LOCKWASHER INT T-A ZP 1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCKWASHER INT T-A ZP 1/4

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU37480.025.0001
  • Mfr. Model # U37480.025.0001
  • UNSPSC # 31161800
  • CATALOGUE PAGE # 1059
  • Shipping Weight 0.07 lbs

Technical Specs

  • Finish ELVZ (Zinc Plated)
  • Inside Dia. 0.256"
  • Material Carbon Steel
  • Outside Dia. 0.460"
  • Type Internal Tooth Type A
  • Size 1/4"
  • Fits Bolt Sizes 1/4"
  • Meets/Exceeds ASME B18.21.1
  • Application Helps Prevent Loosening
  • For Use With Bolts and Nuts
  • Item Lock Washer
  • Package Quantity 100
  • Rockwell Hardness C40 - C50
  • Thickness 0.028"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list