Discontinued with Replacement
LOCKWASHER INT T-A SS304 NO.8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

LOCKWASHER INT T-A SS304 NO.8

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU51462.016.0001
  • Mfr. Model # U51462.016.0001
  • UNSPSC # 31161800
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.001 lbs
Suggested Replacement Product
LOCKWASHER INT T-A SS304 NO.8,50/PK

Your Price: NA

Technical Specs

  • Inside Dia. 0.168"
  • Material Stainless Steel
  • Outside Dia. 0.325"
  • Size NO.8
  • Meets/Exceeds ASME B18.21.1
  • Type Internal Tooth Type A
  • Fits Bolt Sizes #8
  • Item Lock Washer
  • Package Quantity 50
  • Thickness 0.018"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list