Skip Content
LOCKWASHER INT T-A SS304 NO.4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCKWASHER INT T-A SS304 NO.4

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU51462.011.0001
  • Mfr. Model # U51462.011.0001
  • UNSPSC # 31161800
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Material Stainless Steel
  • Size NO.4
  • Outside Dia. 0.245"
  • Inside Dia. 0.115"
  • Type Internal Tooth Type A
  • Fits Bolt Sizes #4
  • Meets/Exceeds ASME B18.21.1
  • Item Lock Washer
  • Package Quantity 50
  • Thickness 0.012"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list