Skip Content
LOCKWASHER INT T-A PHBZ NO.6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCKWASHER INT T-A PHBZ NO.6

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU50462.013.0001
  • Mfr. Model # U50462.013.0001
  • UNSPSC # 31161800
  • CATALOGUE PAGE # 1062
  • Shipping Weight 0.018 lbs

Technical Specs

  • Material Phosphorus Bronze
  • Inside Dia. 0.141"
  • Size NO.6
  • Outside Dia. 0.275"
  • Type Internal Tooth Type A
  • Fits Bolt Sizes #6
  • Meets/Exceeds ASME B18.21.1
  • Colour Bronze
  • For Use With Small Screw Heads
  • Finish Plain
  • Application Absorbs Shock and Vibration
  • Item Lock Washer
  • Package Quantity 100
  • Thickness 0.021"
  • Thickness Tolerance 0.016-0.022"
  • Rockwell Hardness B90

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list