Skip Content
LOCKWASHER INT T-A PHBZ NO.4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCKWASHER INT T-A PHBZ NO.4

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU50462.011.0001
  • Mfr. Model # U50462.011.0001
  • UNSPSC # 31161800
  • CATALOGUE PAGE # 1062
  • Shipping Weight 0.015 lbs

Technical Specs

  • Material Phosphorus Bronze
  • Inside Dia. 0.115"
  • Outside Dia. 0.245"
  • Size NO.4
  • Type Internal Tooth Type A
  • Meets/Exceeds ASME B18.21.1
  • Fits Bolt Sizes #4
  • Application Absorbs Shock and Vibration
  • Colour Bronze
  • Finish Plain
  • For Use With Small Screw Heads
  • Item Lock Washer
  • Package Quantity 100
  • Thickness 0.018"
  • Rockwell Hardness B90
  • Thickness Tolerance 0.012-0.018"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list