Skip Content
LOCKWASHER INT T-A PHBZ 3/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCKWASHER INT T-A PHBZ 3/8

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU50462.037.0001
  • Mfr. Model # U50462.037.0001
  • UNSPSC # 31161800
  • CATALOGUE PAGE # 1062
  • Shipping Weight 0.084 lbs

Technical Specs

  • Inside Dia. 0.384"
  • Material Phosphorus Bronze
  • Outside Dia. 0.670"
  • Fits Bolt Sizes 3/8"
  • Type Internal Tooth Type A
  • Size 3/8
  • Meets/Exceeds ASME B18.21.1
  • Application Absorbs Shock and Vibration
  • For Use With Large Round, Pan, or Binding Head Screws
  • Finish Plain
  • Colour Bronze
  • Item Lock Washer
  • Package Quantity 50
  • Thickness 0.040"
  • Rockwell Hardness B90
  • Thickness Tolerance 0.032-0.04"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list