Skip Content
LOCKWASHER INT HV-A ZP 1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCKWASHER INT HV-A ZP 1/4

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU37321.025.0001
  • Mfr. Model # U37321.025.0001
  • UNSPSC # 31161800
  • CATALOGUE PAGE # 1062
  • Shipping Weight 0.06 lbs

Product Details

Internal tooth heavy type A, carbon steel, zinc plated finish, fits bolt sizes 1/4 po, inside dia. 0.256 in, outside dia. 0.500 in, thickness .035, meets/exceeds ASME B18.21.1.

Technical Specs

  • Finish Zinc
  • Inside Dia. 0.256"
  • Material Steel
  • Outside Dia. 0.500"
  • Package Quantity 100
  • Size 1/4"
  • Type Internal Tooth, Heavy Duty Type A
  • Item Lock Washer
  • Fits Bolt Sizes 1/4"
  • Thickness 0.035"
  • Meets/Exceeds ASME B18.21.1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list