LOCKWASHER INT HV-A 5/16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LOCKWASHER INT HV-A 5/16

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU37320.031.0001
  • Mfr. Model # U37320.031.0001
  • UNSPSC # 31161800
  • CATALOGUE PAGE # 1062
  • Shipping Weight 0.128 lbs

Product Details

Internal tooth heavy type A, carbon steel, blank steel finish, fits bolt sizes 5/16 po, inside dia. 0.320 in, outside dia. 0.590 in, thickness 0.04, meets/exceeds ASME B18.21.1.

Technical Specs

  • Finish Plain
  • Outside Dia. 0.590"
  • Item Lock Washer
  • Inside Dia. 0.320"
  • Package Quantity 100
  • Material Steel
  • Size 5/16"
  • Fits Bolt Sizes 5/16"
  • Type Internal Tooth, Type A
  • Meets/Exceeds ASME B18.21.1
  • Thickness 0.04"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list