LOCKWASHER INT HV-A 3/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LOCKWASHER INT HV-A 3/8

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU37320.037.0001
  • Mfr. Model # U37320.037.0001
  • UNSPSC # 31161800
  • CATALOGUE PAGE # 1062
  • Shipping Weight 0.084 lbs

Product Details

Internal tooth heavy type A, carbon steel, blank steel finish, fits bolt sizes 3/8 po, inside dia. 0.384 in, outside dia. 0.700 in, thickness .042, meets/exceeds ASME B18.21.1.

Technical Specs

  • Finish Plain
  • Item Lock Washer
  • Inside Dia. 0.384"
  • Material Steel
  • Outside Dia. 1.700"
  • Package Quantity 50
  • Type Internal Tooth, Heavy Duty Type A
  • Size 3/8"
  • Fits Bolt Sizes 3/8"
  • Meets/Exceeds ASME B18.21.1
  • Thickness 0.042"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list