Skip Content
LOCKWASHER INT/EXT T-A ZP NO.10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCKWASHER INT/EXT T-A ZP NO.10

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU37590.019.0001
  • Mfr. Model # U37590.019.0001
  • UNSPSC # 31161800
  • CATALOGUE PAGE # 1062
  • Shipping Weight 0.035 lbs

Technical Specs

  • Finish ELVZ (Zinc Plated)
  • Inside Dia. 0.195"
  • Material Carbon Steel
  • Outside Dia. 0.740"
  • Size NO.10
  • Type Internal External Tooth Type A
  • Meets/Exceeds ASME B18.21.1
  • Fits Bolt Sizes #10
  • Application Helps Prevent Loosening
  • For Use With Small Screws
  • Item Lock Washer
  • Package Quantity 100
  • Thickness 0.034"
  • Rockwell Hardness C40 - C50

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list