LOCKWASHER INT/EXT T-A ZP 5/16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LOCKWASHER INT/EXT T-A ZP 5/16

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU37590.031.0001
  • Mfr. Model # U37590.031.0001
  • UNSPSC # 31161800
  • CATALOGUE PAGE # 1062
  • Shipping Weight 0.128 lbs

Technical Specs

  • Inside Dia. 0.320"
  • Finish ELVZ (Zinc Plated)
  • Material Carbon Steel
  • Size 5/16
  • Outside Dia. 1.045"
  • Type Internal External Tooth Type A
  • Fits Bolt Sizes 5/16"
  • Meets/Exceeds ASME B18.21.1
  • Application Helps Prevent Loosening
  • For Use With Bolts and Nuts
  • Item Lock Washer
  • Package Quantity 100
  • Thickness 0.040"
  • Rockwell Hardness C40 - C50

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list