LOCKWASHER INT/EXT T-A ZP 3/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LOCKWASHER INT/EXT T-A ZP 3/8

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU37590.037.0001
  • Mfr. Model # U37590.037.0001
  • UNSPSC # 31161800
  • CATALOGUE PAGE # 1062
  • Shipping Weight 0.084 lbs

Technical Specs

  • Finish ELVZ (Zinc Plated)
  • Inside Dia. 0.384"
  • Material Carbon Steel
  • Size 3/8
  • Outside Dia. 1.130"
  • Fits Bolt Sizes 3/8"
  • Type Internal External Tooth Type A
  • Meets/Exceeds ASME B18.21.1
  • Item Lock Washer
  • Package Quantity 50
  • Thickness 0.042"
  • Rockwell Hardness C40 - C50

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list