Skip Content
LOCKWASHER HV ZP NO.3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCKWASHER HV ZP NO.3

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU37183.009.0001
  • Mfr. Model # U37183.009.0001
  • UNSPSC # 31161800
  • CATALOGUE PAGE # 1062
  • Shipping Weight 0.015 lbs

Technical Specs

  • Inside Dia. 0.101"
  • Material Carbon Steel
  • Finish ELVZ (Zinc Plated)
  • Outside Dia. 0.209"
  • Type Helical Heavy
  • Size NO.3
  • Meets/Exceeds ASME B18.21.1
  • Fits Bolt Sizes #3
  • Item Split Lock Washer
  • Package Quantity 100
  • Thickness 0.031"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list