Skip Content
LOCKWASHER HV NO.5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCKWASHER HV NO.5

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU37180.012.0001
  • Mfr. Model # U37180.012.0001
  • UNSPSC # 31161800
  • CATALOGUE PAGE # 1059
  • Shipping Weight 0.026 lbs

Technical Specs

  • Finish BLNK (Blank Steel)
  • Inside Dia. 0.127"
  • Type Helical Heavy
  • Material Carbon Steel
  • Size NO.5
  • Outside Dia. 0.252"
  • Fits Bolt Sizes #5
  • Meets/Exceeds ASME B18.21.1
  • Item Split Lock Washer
  • Package Quantity 100
  • Thickness 0.04"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list