LOCKWASHER HV NO.12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LOCKWASHER HV NO.12

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU37180.021.0001
  • Mfr. Model # U37180.021.0001
  • UNSPSC # 31161800
  • CATALOGUE PAGE # 1059
  • Shipping Weight 0.159 lbs

Technical Specs

  • Material Carbon Steel
  • Finish BLNK (Blank Steel)
  • Outside Dia. 0.391"
  • Inside Dia. 0.220"
  • Size NO.12
  • Fits Bolt Sizes #12
  • Type Helical Heavy
  • Meets/Exceeds ASME B18.21.1
  • Item Split Lock Washer
  • Package Quantity 100
  • Thickness 0.063"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list