Skip Content
LOCKWASHER HV 9/16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCKWASHER HV 9/16

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU37180.056.0001
  • Mfr. Model # U37180.056.0001
  • UNSPSC # 31161800
  • CATALOGUE PAGE # 1059
  • Shipping Weight 0.55 lbs

Technical Specs

  • Finish BLNK (Blank Steel)
  • Material Carbon Steel
  • Inside Dia. 0.564"
  • Size 9/16"
  • Outside Dia. 0.975"
  • Fits Bolt Sizes 9/16"
  • Type Helical Heavy
  • Meets/Exceeds ASME B18.21.1
  • Item Split Lock Washer
  • Package Quantity 25
  • Thickness 0.17"
  • Rockwell Hardness C38 - C46

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list