Skip Content
LOCKWASHER HI-STR PLTD 1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

LOCKWASHER HI-STR PLTD 1

PROFAST'NERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFSLW81ZD
  • Mfr. Model # LW81ZD
  • UNSPSC # 31161801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.09 lbs

Product Details

Lock washer, alloy steel, zinc dichromate. Size 1 inch.

Technical Specs

  • Size 1"
  • Package Quantity 10
  • Type Alloy Lockwasher, Plated Yellow Zinc Dichromate
  • Finish Zinc Dichromate
  • Item Lock washer
  • Material Steel
  • Thickness 0.25"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list